Menu Search
PLC I-O Analog Analog Module, 4 Outputs, 4 Voltage or Current 0-20 mA/4-20 mA Output

SIEMENS #6ES73325HD010AB0

Analog Module, 4 Outputs, 4 Voltage or Current 0-20 mA/4-20 mA Output

SKU #04089256231
Manufacturer Series: S7-300
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Analog Output Module
Function: Voltage/Current
Number of Outputs: 4 Outputs
Output Configuration: 4 Voltage or Current
Output Range: 0-20 mA, 4-20 mA, +/-20 mA, +/-10 Vdc, 0-10 V, 1-5 V
Resolution: 12 Bits, 11 Bits Across 4 to 20 mA, +/-20 mA, 1 to 5 V, +/-10 V, Plus Sign, 12 Bits Across 0 to 20 mA, 0 to 10 V
Update Period: 0.8ms Per Channel
Backplane Current: 60 mA @ 5V
PLC System: Simatic S7-300

PLC I-O Analog: Type - PLC Analog Output Module; Function - Voltage/Current; Number of Outputs - 4 Outputs; Output Configuration - 4 Voltage or Current; Output Range - 0-20 mA, 4-20 mA, +/-20 mA, +/-10 Vdc, 0-10 V, 1-5 V; Resolution - 12 Bits, 11 Bits Across 4 to 20 mA, +/-20 mA, 1 to 5 V, +/-10 V, Plus Sign, 12 Bits Across 0 to 20 mA, 0 to 10 V; Update Period - 0.8ms Per Channel; Backplane Current - 60 mA @ 5V; PLC System - Simatic S7-300; Manufacturer Series - S7-300