Menu Search
PLC I-O Analog Analog Module, 4 Inputs -80 mV to 80 mV Input, Thermocouple Function
SIEMENS #6ES72317PD220XA0

Analog Module, 4 Inputs -80 mV to 80 mV Input, Thermocouple Function

SKU # 66264318722 Manufacturer Series: S7-200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: PLC Analog Input Module
Function: Thermocouple
Number of Inputs: 4 Inputs
Input Range: -80 mV to 80 mV
Resolution: 16 Bits
Backplane Current: 85 mA @ 5V
PLC System: Simatic S7-200

Additional Info: Thermocouple Input: Type J,K,S,T,R,E,N