Menu Search
PLC I-O Analog Analog Module, 4 Inputs, 4 Differential -80 mV to 80 mV Input, Thermocouple Function

SIEMENS #6ES72315QD300XB0

Analog Module, 4 Inputs, 4 Differential -80 mV to 80 mV Input, Thermocouple Function

SKU #66264378952
Manufacturer Series: S7-1200
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Analog Input Module
Function: Thermocouple
Number of Inputs: 4 Inputs
Input Range: -80 mV to 80 mV
Resolution: 15 Bits Plus Sign
Backplane Current: 80 mA at 5V
PLC System: Simatic S7-1200

PLC I-O Analog: Type - PLC Analog Input Module; Function - Thermocouple; Number of Inputs - 4 Inputs; Input Range - -80 mV to 80 mV; Resolution - 15 Bits Plus Sign; Backplane Current - 80 mA at 5V; Additional Information - Power Dissipation: 1.5W, Size: 100 mm Height x 45 mm Width x 75 mm Depth; PLC System - Simatic S7-1200; Manufacturer Series - S7-1200

Additional Info: Power Dissipation: 1.5W, Size: 100 mm Height x 45 mm Width x 75 mm Depth