Menu Search
PLC I-O Analog Analog Module, 4 Inputs, 4 Differential 0-20 mA Input, 1 Output

SIEMENS #6ES72350KD220XA0

Analog Module, 4 Inputs, 4 Differential 0-20 mA Input, 1 Output

SKU #66264318797
Manufacturer Series: S7-200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: PLC Analog I/O Module
Function: Voltage-Current
Number of Inputs: 4 Inputs
Input Configuration: 4 Differential
Input Range: 0-20 mA, 0-50 mV, 0-100 mV, 0-500 mV, 0-1 V, 0-5 V, 0-10 V, -1 to +1 V, -10 to +10 V,
Number of Outputs: 1 Output
Output Range: 0-20 mA, -10 to +10 V
Resolution: 12 Bits
Backplane Current: 580 mA at 5V
PLC System: Simatic S7-200

PLC I-O Analog: Type - PLC Analog I/O Module; Function - Voltage-Current; Number of Inputs - 4 Inputs; Input Configuration - 4 Differential; Input Range - 0-20 mA, 0-50 mV, 0-100 mV, 0-500 mV, 0-1 V, 0-5 V, 0-10 V, -1 to +1 V, -10 to +10 V, ; Number of Outputs - 1 Output; Output Range - 0-20 mA, -10 to +10 V; Resolution - 12 Bits; Backplane Current - 580 mA at 5V; Additional Information - Power Dissipation: 2.0W, Size: 80 mm Height x 71 mm Width x 62 mm Depth; PLC System - Simatic S7-200; Manufacturer Series - S7-200

Additional Info: Power Dissipation: 2.0W, Size: 80 mm Height x 71 mm Width x 62 mm Depth