Menu Search
PLC I-O Analog Analog Module, 4 Inputs 24-30 V Input, Voltage-Current Function

SIEMENS #3RK1207-3BQ44-0AA3

Analog Module, 4 Inputs 24-30 V Input, Voltage-Current Function

SKU #75455493107
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Analog Input Module
Function: Voltage-Current
Number of Inputs: 4 Inputs
Input Range: 24-30 V
Resolution: 16 Bits

PLC I-O Analog: Type - PLC Analog Input Module; Function - Voltage-Current; Number of Inputs - 4 Inputs; Input Range - 24-30 V; Resolution - 16 Bits; Additional Information - Operating Temperature: -20 to 60 deg C

Additional Info: Operating Temperature: -20 to 60 deg C