SIEMENS #3RK1207-2BQ44-0AA3

Analog Module, 4 Inputs 24-30 V Input +/-10 Vdc/1-5 Vdc Output, Voltage-Current Function

SKU: 75455493106
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: PLC Analog Input Module
Function: Voltage-Current
Number of Inputs: 4 Inputs
Input Range: 24-30 V
Output Range: +/-10 Vdc, 1-5 Vdc
Resolution: 16 Bits
Description
PLC I-O Analog: Type - PLC Analog Input Module; Function - Voltage-Current; Number of Inputs - 4 Inputs; Input Range - 24-30 V; Output Range - +/-10 Vdc, 1-5 Vdc; Resolution - 16 Bits; Additional Information - Operating Temperature: -20 to 80 deg C
Additional Info: Operating Temperature: -20 to 80 deg C