Menu Search
SIEMENS #3RK1207-3BQ40-0AA3

Analog Module, 2 Inputs 24-30 V Input, Voltage-Current Function

SKU # 75455473523
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Analog Input Module
Function: Voltage-Current
Number of Inputs: 2 Inputs
Input Range: 24-30 V
Resolution: 16 Bits

PLC I-O Analog: Type - PLC Analog Input Module; Function - Voltage-Current; Number of Inputs - 2 Inputs; Input Range - 24-30 V; Resolution - 16 Bits; Additional Information - Operating Temperature: -20 to 60 deg C

Additional Info: Operating Temperature: -20 to 60 deg C