SIEMENS #6ES74310HH000AB0

Analog Module, 16 Inputs -20 to +20 mA/4-20 mA Input, Voltage/Current Function

SKU: 66264318426
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: PLC Analog Input Module
Function: Voltage-Current
Number of Inputs: 16 Inputs
Input Range: -20 to +20 mA, 4-20 mA, 1-5 V, -1 to +1 V, -10 to +10 V
Resolution: 13 Bits
Update Period: 20 ms
Backplane Current: 100 mA at 5V
PLC System: Simatic S7-400
Manufacturer Series: S7-400
Description
PLC I-O Analog: Type - PLC Analog Input Module; Function - Voltage-Current; Number of Inputs - 16 Inputs; Input Range - -20 to +20 mA, 4-20 mA, 1-5 V, -1 to +1 V, -10 to +10 V; Resolution - 13 Bits; Update Period - 20 ms; Backplane Current - 100 mA at 5V; Additional Information - Power Dissipation: 2.0W, Size: 290 mm Height x 25 mm Width x 210 mm Depth; PLC System - Simatic S7-400; Manufacturer Series - S7-400
Additional Info: Power Dissipation: 2.0W, Size: 290 mm Height x 25 mm Width x 210 mm Depth