Menu Search
PLC I-O Analog Analog Module, 1 Output 0-20 mA/+/-10 Vdc Output, Voltage-Current Function

SIEMENS #6ES72324HA300XB0

Analog Module, 1 Output 0-20 mA/+/-10 Vdc Output, Voltage-Current Function

SKU #04089255017
Manufacturer Series: S7-1200
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Analog Input Module
Function: Voltage-Current
Number of Outputs: 1 Output
Output Range: 0-20 mA, +/-10 Vdc
Resolution: 12 Bits
Backplane Current: 15 mA at 5V
PLC System: Simatic S7-1200

PLC I-O Analog: Type - PLC Analog Input Module; Function - Voltage-Current; Number of Outputs - 1 Output; Output Range - 0-20 mA, +/-10 Vdc; Resolution - 12 Bits; Backplane Current - 15 mA at 5V; PLC System - Simatic S7-1200; Manufacturer Series - S7-1200