×

Your shopping cart is empty.

WOODHEAD MOLEX SST-PB3-CLX-RLL

WOODHEAD MOLEX  SST-PB3-CLX-RLL

Communication Module, Profibus-Dp network master configuration tool; Browse and download files for slave device configuration, 850 mA +5.1 VDC, 1.7 mA 24 VDC

WOODHEAD MOLEX

Manufacturer # SST-PB3-CLX-RLL

SKU: 78172504692





Product Description

PLC Communication: Module Type - Communication; Device Type - Module; Communication Objective - Interface Between Contrologix 5000 and Profibus Network; Operation - Profibus-Dp network master configuration tool; Browse and download files for slave device configuration; Communication Port Protocol - (1) Profibus Port, Optical isolated 9-pin fm bus connector; Backplane Current Load - 850 mA @ +5.1 VDC, 1.7 mA @ 24 VDC; Environment - Operating Temp: 0-60 degC; Additional Information - Protocols: Profibus, Master DP-V0/-V1 class 1&2, Slave DP-V0, Includes: Remote Link Library; Manufacturer Series - SST


Additional: Protocols: Profibus, Master DP-V0/-V1 class 1&2, Slave DP-V0, Includes: Remote Link Library
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Module Type: Communication
Device Type: Module
Communication Objective: Interface Between Contrologix 5000 and Profibus Network
Operation: Profibus-Dp network master configuration tool, Browse and download files for slave device configuration
Communication Port Protocol: (1) Profibus Port
Backplane Current Load: 850 mA @ +5.1 VDC
Environment: Operating Temp: 0-60 degC
Manufacturer Series: SST

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: