Menu Search
SIEMENS #6ES72411AH320XB0

SIMATIC Module, Message Communication

SKU # 88762141629 Manufacturer Series: S7-1200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Communication
Device Type: Interface Module
Communication Objective: Message Communication
Communication Port Protocol: RS-232, 9 Pin Male
Environment: Operating Temp: -20-60 deg C

PLC Communication: Module Type - Communication; Device Type - Interface Module; Communication Objective - Message Communication; Communication Port Protocol - RS-232, 9 Pin Male; Environment - Operating Temp: -20-60 deg C; Additional Information - Current Consumption: 220mA, Supply Voltage: 20.4-28.8 VDC; Manufacturer Series - SIMATIC S7-1200

Additional Info: Current Consumption: 220mA, Supply Voltage: 20.4-28.8 VDC