Menu Search
PLC Communication Interface Module, PROFIBUS-DP Protocol, 30 mA at 5 VDC, 0 to 60 deg C

SIEMENS #6ES53083UC21

Interface Module, PROFIBUS-DP Protocol, 30 mA at 5 VDC, 0 to 60 deg C

SKU #66264319036
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Communication
Device Type: Interface Module
Backplane Current Load: 30 mA at 5 VDC
Environment: Operating Temp: 0 to 60 Deg C

PLC Communication: Module Type - Communication; Device Type - Interface Module; Backplane Current Load - 30 mA at 5 VDC; Environment - Operating Temp: 0 to 60 Deg C