Menu Search
PLC Communication Interface Module, 4 I/P, 4 O/P, 30 VDC Operation, -25 to 70 deg C

SIEMENS #3RG9005-0SA00

Interface Module, 4 I/P, 4 O/P, 30 VDC Operation, -25 to 70 deg C

SKU #75455452785
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Communication
Device Type: Interface Module
Communication Objective: 4 I/P, 4 O/P
Operation: 30 VDC
Environment: Operating Temp: -25 to 70 deg C

PLC Communication: Module Type - Communication; Device Type - Interface Module; Communication Objective - 4 I/P, 4 O/P; Operation - 30 VDC; Environment - Operating Temp: -25 to 70 deg C; Additional Information - 73 mm H x 9 mm W x 37.8 mm D, IP00

Additional Info: 73mm H x 9mm W x 37.8mm D, IP00