Menu Search
SIEMENS #6GK73435FA010XE0

Communication Processor, Module Device, Requires 24 VDC Power Supply Operation

SKU # 66264329657
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Communication
Device Type: Module
Communication Objective: Interface Between Simatic S7-300 and Profibus, FMS, S5-Compatible PG/OP and S7 Communication 12 Mbaud, Single-Width
Operation: 24 VDC
Communication Port Protocol: 9-pin Sub-D Socket
Backplane Current Load: 0.15 A at 5 VDC
Environment: Operating Temp: 0-60 Deg C

PLC Communication: Module Type - Communication; Device Type - Module; Communication Objective - Interface Between Simatic S7-300 and Profibus, FMS, S5-Compatible PG/OP and S7 Communication 12 Mbaud, Single-Width; Operation - 24 VDC; Communication Port Protocol - 9-pin Sub-D Socket; Backplane Current Load - 0.15 A at 5 VDC; Environment - Operating Temp: 0-60 Deg C; Additional Information - Transmission Rate: 12Mbit/s, Power Loss: 5.00W

Additional Info: Transmission Rate: 12Mbit/s, Power Loss: 5.00W