Menu Search
SIEMENS #6GK72432AX010XA0

SIMATIC Communication Processor, Module Device, 220 mA, 0 to 55 Deg C Operating

SKU # 75455489925 Manufacturer Series: NET
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Communication
Device Type: Module
Communication Objective: Interface Between Simatic S7-22X and An ASI-Interface With Master Profile M0E/M1E ACC. Extended ASI-Specification V2.11E
Backplane Current Load: 220 mA
Environment: Operating Temp: 0-55 Deg C

PLC Communication: Module Type - Communication; Device Type - Module; Communication Objective - Interface Between Simatic S7-22X and An ASI-Interface With Master Profile M0E/M1E ACC. Extended ASI-Specification V2.11E; Backplane Current Load - 220 mA; Environment - Operating Temp: 0-55 Deg C; Manufacturer Series - Simatic Net