Menu Search
PLC Communication Communication Processor, Interface Module (10Base T) Device
SIEMENS #6GK73425DA020XE0

Communication Processor, Interface Module (10Base T) Device

SKU # 66264329655 Manufacturer Series: 6GK7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Communication
Device Type: Processor Interface Module
Communication Objective: Interface Between Simatic S7-300 to Profibus Network
Backplane Current Load: 0.15 A at 5 VDC
Environment: Operating Temp: 0-60 deg C

PLC Communication: Module Type - Communication; Device Type - Processor Interface Module; Communication Objective - Interface Between Simatic S7-300 to Profibus Network; Backplane Current Load - 0.15 A at 5 VDC; Environment - Operating Temp: 0-60 deg C; Additional Information - Application: Communication Processor CP342-5; Manufacturer Series - 6GK7

Additional Info: Application: Communication Processor CP342-5