SIEMENS #6GK15711AM00

Communication Processor, Interface Module (10Base T) Device

SKU: 66264335749
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Communication
Device Type: Processor Interface Module
Communication Objective: Interface Between Notebook and Profibus Network
Backplane Current Load: 0.5 A at 5 VDC, 0.3 A at 24 VDC
Environment: Operating Temp: 5-60 deg C
Manufacturer Series: 6GK1
Description
PLC Communication: Module Type - Communication; Device Type - Processor Interface Module; Communication Objective - Interface Between Notebook and Profibus Network; Backplane Current Load - 0.5 A at 5 VDC, 0.3 A at 24 VDC; Environment - Operating Temp: 5-60 deg C; Additional Information - Application: Communication Processor CP5711; Manufacturer Series - 6GK1
Additional Info: Application: Communication Processor CP5711