Menu Search
PLC Communication Communication Processor, Interface Module (10Base T) Device, 0.8 A at 5 VDC
SIEMENS #6GK15613AA01

Communication Processor, Interface Module (10Base T) Device, 0.8 A at 5 VDC

SKU # 66264329629 Manufacturer Series: 6GK1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Communication
Device Type: Processor Interface Module
Communication Objective: Interface Between PCI-BUS to Profibus Network
Backplane Current Load: 0.8 A at 5 VDC
Environment: Operating Temp: 5-50 deg C

PLC Communication: Module Type - Communication; Device Type - Processor Interface Module; Communication Objective - Interface Between PCI-BUS to Profibus Network; Backplane Current Load - 0.8 A at 5 VDC; Environment - Operating Temp: 5-50 deg C; Additional Information - Application: Communication Processor CP5613; Manufacturer Series - 6GK1

Additional Info: Application: Communication Processor CP5613