Menu Search
PLC Communication Communication Processor Interface Module, 0.15 A at 3.3 VDC, 0.25 A at 12 VDC

SIEMENS #6GK15613AA02

Communication Processor Interface Module, 0.15 A at 3.3 VDC, 0.25 A at 12 VDC

SKU #88762149832
Manufacturer Series: 6GK1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Communication
Device Type: Processor Interface Module
Communication Objective: Interface Between PCI-Card to Profibus Network
Backplane Current Load: 0.15 A at 3.3 VDC, 0.25 A at 12 VDC
Environment: Operating Temp: 5-55 deg C

PLC Communication: Module Type - Communication; Device Type - Processor Interface Module; Communication Objective - Interface Between PCI-Card to Profibus Network; Backplane Current Load - 0.15 A at 3.3 VDC, 0.25 A at 12 VDC; Environment - Operating Temp: 5-55 deg C; Additional Information - Application: Communication Processor CP5613; Manufacturer Series - 6GK1

Additional Info: Application: Communication Processor CP5613