Communication Processor, Interface Card Device, Interface Between Notebook and Profibus Network

SKU: 66264329656
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Module Type: Communication
Device Type: Interface Card
Communication Objective: Interface Between Notebook and Profibus Network
Backplane Current Load: 0.52 A at 3.3 VDC
Environment: Operating Temp: 5-45 deg C
Manufacturer Series: 6GK1
PLC Communication: Module Type - Communication; Device Type - Interface Card; Communication Objective - Interface Between Notebook and Profibus Network; Backplane Current Load - 0.52 A at 3.3 VDC; Environment - Operating Temp: 5-45 deg C; Additional Information - Application: Communication Processor CP5512; Manufacturer Series - 6GK1
Additional Info: Application: Communication Processor CP5512