Menu Search

SIEMENS #6ES72411AH300XB0

SIMATIC Communication Module, Interface Device, Message Communication

SKU: 04089255021
Manufacturer Series: S7-1200
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Communication
Device Type: Interface Module
Communication Objective: Message Communication
Communication Port Protocol: RS-232, 9 Pin Male
Environment: Operating Temp: -40-70 deg C
Description
PLC Communication: Module Type - Communication; Device Type - Interface Module; Communication Objective - Message Communication; Communication Port Protocol - RS-232, 9 Pin Male; Environment - Operating Temp: -40-70 deg C; Additional Information - Current Consumption: 220mA; Manufacturer Series - SIMATIC S7-1200
Additional Info: Current Consumption: 220mA