EATON #C441U

Adapter, Communication, Ethernet, 4 Inputs

SKU: 78668549139
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Communication
Device Type: Ethernet Module
Communication Objective: 4 I/P, 2 O/P
Operation: Requires 120 VAC Power Supply
Communication Port Protocol: (2) Ethernet Port, (1) RS485 Port
Environment: Operating Temperature: -20 - 50 deg C
Manufacturer Series: C441
Description
The motor insight ethernet communication module is a side-mounted device providing both modbus TCP and EtherNet/IP communication capabilities with built-in HTTP web services to the Motor Insight overload relay. The ethernet communication module with I/O provides communication, monitoring and control for the Motor Insight overload relay.
Additional Info: Voltage Range: 80-140VAC, Dimensions: 4.92x3.94x4.84 in.