SIEMENS #3UF70121AU000

PLC Base Unit, 110-240VAC/DC, 4 Input, 3 Output Embedded, 4 Digital Input, 3 Relay Output

SKU: 80476615391
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: PLC Base Unit
Number of I/O Embedded: 4 Input, 3 Output
Line Power: 110-240 VAC/DC
Input Type: 4 Digital
Output Type: 3 Relay
Mounting: All Position
Manufacturer Series: SIRIUS
Description
PLC Base Units: Type - PLC Base Unit; Number of I/O Embedded - 4 Input, 3 Output; Line Power - 110-240 VAC/DC; Input Type - 4 Digital; Output Type - 3 Relay; Mounting - All Position; Additional Information - Dimensions: 111 mm H x 45 mm W x 124 mm D, Operating Temperature: -25 to 60 deg C, Mounting Type: Screw and Snap-On, Degree of Protection: IP20; Manufacturer Series - SIRIUS
Additional Info: Dimensions: 111 mm H x 45 mm W x 124 mm D, Operating Temperature: -25 to 60 deg C, Mounting Type: Screw and Snap-On, Degree of Protection: IP20