Menu Search
PLC Base Units CPU Module, 5-30 VDC, 24 Input, 16 Output Embedded, 24 Digital Input, 24 VDC at 2 A
SIEMENS #6ES72162BD230XB0

SIMATIC CPU Module, 5-30 VDC, 24 Input, 16 Output Embedded, 24 Digital Input, 24 VDC at 2 A

SKU # 66264318835 Manufacturer Series: S7-200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: PLC Base Unit
Number of I/​O Embedded: 24 Input, 16 Output
Line Power: 5-30 VDC
User Power Output: 24VDC @ 2A
Input Type: 24 Digital
Output Type: 16 Digital
Processor Type: 226
Mounting: All Position

Additional Info: Program Memory: 16/24 KB. Data Memory: 10 KB Data. Communications: 2 PPI/Freeport Ports