Menu Search
Search
SIEMENS #6ES73152FH144AB1

SIMATIC CPU Module, 20 Input, 18 Output Embedded, 16 Digital 4 Analog Input, DIN Rail Mount

SKU # 66264323200 Manufacturer Series: S7-300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Base Unit
Number of I/​O Embedded: 20 Input, 18 Output
Input Type: 16 Digital, 4 Analog
Output Type: 16 Digital, 2 Analog
Processor Type: 315-2PN
Mounting: DIN Rail

PLC Base Units: Type - PLC Base Unit; Number of I/O Embedded - 20 Input, 18 Output; Input Type - 16 Digital, 4 Analog; Output Type - 16 Digital, 2 Analog; Processor Type - 315-2PN; Mounting - DIN Rail; Additional Information - Working Memory: 512 KB; Manufacturer Series - Simatic S7-300

Additional Info: Working Memory: 512 KB