Menu Search
PLC Base Units CPU Module, 20.4-28.8 VDC, 28 Input, 18 Output Embedded, 24 Digital 4 Analog Input
SIEMENS #6ES73146BG030AB0

SIMATIC CPU Module, 20.4-28.8 VDC, 28 Input, 18 Output Embedded, 24 Digital 4 Analog Input

SKU # 66264317376 Manufacturer Series: S7-300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: PLC Base Unit
Number of I/​O Embedded: 28 Input, 18 Output
Line Power: 20.4-28.8 VDC
User Power Output: 24VDC at 100mA
Input Type: 24 Digital, 4 Analog
Output Type: 16 Digital, 2 Analog
Processor Type: 314C-2 PTP

Additional Info: Working Memory: 96 KB