CPU Module, 19.2-28.8 VDC, 16 Input, 16 Output Embedded, 16 Digital Input

SKU: 04089278858
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: PLC Base Unit
Number of I/O Embedded: 16 Input, 16 Output
Line Power: 19.2-28.8 VDC
User Power Output: 24 VDC at 50mA
Input Type: 16 Digital
Output Type: 16 Digital
Processor Type: 313C-2 DP
Manufacturer Series: Simatic S7-300
PLC Base Units: Type - PLC Base Unit; Number of I/O Embedded - 16 Input, 16 Output; Line Power - 19.2-28.8 VDC; User Power Output - 24 VDC at 50mA; Input Type - 16 Digital; Output Type - 16 Digital; Processor Type - 313C-2 DP; Additional Information - Working Memory: 128 KB; Manufacturer Series - Simatic S7-300
Additional Info: Working Memory: 128 KB