Menu Search
PLC Base Units CPU Module, 120-230 VAC, 7 Input, 4 Output Embedded, 6 Digital 1 Analog Input

SIEMENS #6ES72110BA230XB0

SIMATIC CPU Module, 120-230 VAC, 7 Input, 4 Output Embedded, 6 Digital 1 Analog Input

SKU #66264318882
Manufacturer Series: S7-200
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Base Unit
Number of I/O Embedded: 7 Input, 4 Output
Line Power: 120-230 VAC
Input Type: 6 Digital, 1 Analog
Output Type: 4 Digital
Processor Type: 221
Mounting: All Position

Additional Info: Program Memory: 4 KB. Data Memory: 2 KB Data