Menu Search
PCB Test Points PCB Test Point, 0.07 in. I.D. x 0.22 in. Ht. Terminal, Black, Valox Base

KEYSTONE #5006

Compact PCB Test Point, 0.07 in. I.D. x 0.22 in. Ht. Terminal, Black, Valox Base

SKU #78382486297
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: PCB Test Point
Mounting: Through Hole Mounting
Contact Type: Formed Wire Loop
Terminal Size: 0.070 in. (1.78 mm) I.D. x 0.22 in. (5.6 mm) Ht.
Base Material: Valox
Color Code: Black
Contact Material Type: Phosphor Bronze, Silver Plate
Contact Material Size: 0.015 x 0.032 in. (0.38 x 0.81mm) Thick
Dimensions Overall: 0.35 in. (8.9 mm) Ht. x 0.12 in. (3.2 mm) Dia.
Mounting Hole: 0.063 in. (1.6 mm) Dia.
Flammability Listings: UL Rated 94V-0

PCB Test Points: Type - PCB Test Point; Mounting - Thu-Hole Mounting; Contact Type - Formed Wire Loop; Terminal Size - 0.070 in. (1.78 mm) I.D. x 0.22 in. (5.6 mm) Ht.; Base Material - Valox; Color Code - Black; Contact Material Type - Phosphor Bronze, Silver Plate; Contact Material Size - 0.015 in. (0.38 mm) x 0.032 in. (0.81 mm) Thick; Dimensions Overall - 0.35 in. (8.9 mm) Ht. x 0.12 in. (3.2 mm) Dia.; Mounting Hole - 0.063 in. (1.6 mm) Dia.; Flammability Listings - UL Rated 94V-0; Manufacturer Series - Compact