Menu Search
KEYSTONE #5003

PCB Test Point, 0.05 in. I.D. x 0.18 in. Ht. Terminal, Orange, Nylon Base

SKU # 78382498132 Manufacturer Series: Miniature
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PCB Test Point
Mounting: Through Hole Mounting
Contact Type: Formed Wire Loop
Terminal Size: 0.050 in. (1.25 mm) I.D. x 0.18 in. (4.6 mm) Ht.
Base Material: Nylon
Color Code: Orange
Contact Material Type: Phosphor Bronze, Silver Plate
Contact Material Size: 0.01 in. x 0.02 in. (0.25 x 0.51mm) Thick
Dimensions Overall: 0.30 in. (7.6 mm) Ht. x 0.10 in. (2.5 mm) Dia.
Mounting Hole: 0.040 in. (1.0 mm) Dia.
Flammability Listings: UL Rated 94V-0