DEXSIL #CLOR-D-TECT

Field Test Kit, 1000 ppm Testing, Glass Ampule Container, Fixed Endpoint Colorimetric Titration

SKU: 78002592005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Field Screening Kit
Application: Oil, Solvents, Organic Liquids
Testing Method: Fixed Endpoint Colorimetric Titration
Testing Level: 1000 ppm
Contents: Premeasured Reagents
Container Type: Glass Ampule
Manufacturer Series: Clor-D-Tect
Description
PCB Screening Fluid: Type - Field Screening Kit; Application - Oil, Solvents, Organic Liquids; Testing Method - Fixed Endpoint Colorimetric Titration; Testing Level - 1000 ppm; Contents - Premeasured Reagents; Container Type - Glass Ampule; Additional Information - Analysis Time: Less Than 5 min; Manufacturer Series - Clor-D-Tect
Additional Info: Analysis Time: Less Than 5 min