Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
TINGLEY RUBBER #35211.XS

Workbrutes Overshoe, X-Small, Size 4 to 5 Mens, Men's Dress 4 to 5/Women's 5 to 7, Ankle Height, Steel

SKU # 08113835230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Top Waterproof Overshoe
Boot Closure Style: Plain, Slip-On
Boot Toe Type: Steel
Construction: Injection Molded, Seamless
Material - Upper: Frigiflex PVC Compound
Material - Sole: Frigiflex PVC Compound
Color: Black Upper, Yellow Sole
Style - Outsole: Cleated, Self-Cleaning
Height: Ankle Height
Size - Overshoe: X-Small
Size - Mens Work Shoe: 4 to 5
Size - Other Shoe: Men's Dress 4 to 5, Women's 5 to 7

Additional Info: Pull-On Tab, Heel Kick-Off