TINGLEY RUBBER #35113.2X

Overshoe, Waterproof, XX-Large, Mens 13 to 15

SKU: 08113835216
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Overshoes
Material - Sole: PVC
Color: Yellow
Style - Outsole: Cleated
Size - Overshoe: XX-Large, 13 - 15
Manufacturer Series: Workbrutes
Description
Overshoes, Multipurpose: Type - Overshoes; Material - Sole - PVC; Color - Yellow; Style - Outsole - Cleated; Size - Overshoe - XX-Large, 13 - 15; Additional Information - Waterproof; Manufacturer Series - Workbrutes
Additional Info: Waterproof