Menu Search
Overshoes, Multipurpose Overshoe, Waterproof, XX-Large, 10.00 in. Height

TINGLEY RUBBER #35121.2X

Workbrutes Overshoe, Waterproof, XX-Large, 10.00 in. Height

SKU #08113835126
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Overshoes
Material - Sole: PVC
Color: Black
Style - Outsole: Cleated
Size - Overshoe: XX-Large, 13 - 15

Additional Info: Waterproof; 10" H