Menu Search
Overshoes, Multipurpose Overshoe, Small, Size 6-1/2 to 8 Mens, 10.00 in. H, Black, Rubber Sole

TINGLEY RUBBER #1350.SM

Winter-Tuff® Overshoe, Small, Size 6-1/2 to 8 Mens, 10.00 in. H, Black, Rubber Sole

SKU #08113813501
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Top Waterproof Overshoe
Boot Closure Style: Molded In Button
Construction: Injection Molded, Seamless
Material - Upper: Rubber
Material - Sole: Rubber
Color: Black
Style - Outsole: Cleated
Height: Ankle Height
Size - Overshoe: Small
Size - Mens Work Shoe: 6-1/2 to 8

Prevent slip-and-fall injuries when working on ice and snow. The 46 carbide-tipped studs in these overshoes dig into slippery surfaces to help keep you safe. The injection-molded seamless construction produces 100 percent waterproof protection. This lightweight footwear stays flexible in cold temperatures for all-day comfort. Footwear also offers excellent stretch and tear resistance for more durability comfort and easy on/off. The abrasion-resistant sole allows for long wear.