Overshoe, Plain Toe Waterproof, XX-Large

SKU: 08113835146
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Overshoes
Material - Sole: PVC
Color: Black
Style - Outsole: Cleated
Size - Overshoe: XX-Large, 13 - 15
Manufacturer Series: Workbrutes
Tingley 14 in. PVC Workbrutes Boot Sizes 13-15, Softer, more flexible PVC compound offers easy on/off and 100% waterproof protection. Thick, deep-cleated sole design assures excellent footing and longer wear. 14 in. boots have two button holes for secure fit.
Additional Info: Waterproof; 14" H