Overshoe, Large, Size 9-1/2 to 11 Mens, 10.00 in. H, Black, Rubber Sole

SKU: 08113813503
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hi-Top Waterproof Overshoe
Boot Closure Style: Molded In Button
Construction: Injection Molded, Seamless
Material - Upper: Rubber
Material - Sole: Rubber
Color: Black
Style - Outsole: Cleated
Height: Ankle Height
Size - Overshoe: Large
Size - Mens Work Shoe: 9-1/2 to 11
Manufacturer Series: Winter-Tuff
Prevent slip-and-fall injuries when working on ice and snow. The 46 carbide-tipped studs in these overshoes dig into slippery surfaces to help keep you safe. The injection-molded seamless construction produces 100 percent waterproof protection. This lightweight footwear stays flexible in cold temperatures for all-day comfort. Footwear also offers excellent stretch and tear resistance for more durability comfort and easy on/off. The abrasion-resistant sole allows for long wear.