Menu Search
TINGLEY RUBBER #1400.3X

Overshoe, 3X-Large, Size 14 to 15-1/2 Mens, 10.00 in. H, Black, Rubber Sole, Plain Toe

SKU # 08113886007 Manufacturer Series: 1440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Boot Waterproof Overshoe
Boot Closure Style: Molded In Button
Boot Toe Type: Plain
Construction: Injection Molded, Seamless
Material - Upper: Rubber
Material - Sole: Rubber
Color: Black
Style - Outsole: Cleated, Self-Cleaning
Height: 10 in.
Size - Overshoe: 3X-Large
Size - Men: 14 to 15-1/2

Additional Info: Heel Kick-Off