TINGLEY RUBBER #1900.XL

Moccasin Overshoe, Plain, Rubber Upper, Black, X-Large

SKU: 08113819005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Overshoes
Boot Toe Type: Plain
Material - Upper: Rubber
Material - Sole: Rubber
Color: Black
Style - Outsole: Tread
Size - Overshoe: X-Large
Size - Mens Work Shoe: 11-1/2 to 14
Manufacturer Series: Weather Fashions
Description
Weather Fashions Rubber Overshoes protect your dress shoes with style. Tingley's 100 percent waterproof overshoes protect your shoes from rain, snow and salt damage. Fashionable and designed for extra traction on slippery surfaces, our complete line of We