TINGLEY RUBBER #1900.SM

Moccasin Overshoe, Plain, Rubber Upper, Black, Small

SKU: 08113819002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Overshoes
Boot Toe Type: Plain
Material - Upper: Rubber
Material - Sole: Rubber
Color: Black
Style - Outsole: Tread
Size - Overshoe: Small
Size - Mens Work Shoe: 7 to 8-1/2
Manufacturer Series: Weather Fashions
Description
Weather Fashions Rubber Overshoes protect your dress shoes with style. Tingley�s 100 percent waterproof overshoes protect your shoes from rain, snow and salt damage. Fashionable and designed for extra traction on slippery surfaces, our complete line of We