Menu Search
TINGLEY RUBBER #1900.MD

Moccasin Overshoe, Plain, Rubber Upper, Black, Medium

SKU # 08113819003 Manufacturer Series: Weather Fashions
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overshoes
Boot Toe Type: Plain
Material - Upper: Rubber
Material - Sole: Rubber
Color: Black
Style - Outsole: Tread
Size - Overshoe: Medium
Size - Mens Work Shoe: 8-1/2 to 10

Weather Fashions Rubber Overshoes protect your dress shoes with style. Tingley's 100 percent waterproof overshoes protect your shoes from rain, snow and salt damage. Fashionable and designed for extra traction on slippery surfaces, our complete line of We