ONGUARD INDUSTRIES #88020-2X

Overshoe, Plain Toe, Injection Molded, Seamless, PVC Upper

SKU: 79107911095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Overshoes
Boot Toe Type: Plain
Construction: Injection Molded, Seamless
Material - Upper: PVC
Material - Sole: PVC
Color: Yellow
Style - Outsole: Cleated, Self-Cleaning
Height: 10 in.
Size - Overshoe: 2X-Large
Description
ONGUARD 88020-2X VIKING 10 OVER P