Menu Search
Overshoes, Multipurpose Elastic Top Waterproof Boot Cover Yellow Medium, 6 - 8 - 12200

ONGUARD INDUSTRIES #97590-MD

Elastic Top Waterproof Boot Cover Yellow Medium, 6 - 8 - 12200

SKU #79107911874
Manufacturer Series: 901L
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Waterproof Boot Cover
Boot Closure Style: Elastic Top
Material - Upper: PVC
Material - Sole: PVC
Color: Yellow
Height: 15 in.
Size - Overshoe: Medium, 6 - 8

Boots feature a .20mm PVC upper an embossed .50mm PVC sole and an elastic top to provide 100 percent waterproof protection.