Menu Search
NORCROSS #11924-M

Super-Fit Overshoe, Medium, Size 9 to 10 Mens, 12.00 in. H, Black, Plain Toe

SKU # 08618910084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overboots
Boot Closure Style: Molded In Button
Construction: Injection Molded
Material - Upper: PVC
Color: Black
Height: 12 in.
Size - Overshoe: Medium
Size - Men: 9 to 10

Protect expensive work boots from snow slush salt and other harsh elements. These PVC overboots are designed with more room to protect today's bulkier leather footwear with wide soles wedged outsoles and knobby treads. Kick-off lugs are molded on the heel