Menu Search
Overshoes, Multipurpose Knee Boot, Size 12 Mens, 17.00 in. H, Yellow Upper/Black Sole, Rubber Sole
MCR SAFETY #BYR100-12

Knee Boot, Size 12 Mens, 17.00 in. H, Yellow Upper/Black Sole, Rubber Sole

SKU # 40028498959 Manufacturer Series: BYR100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Knee Boot Waterproof Overshoe
Boot Closure Style: One Buckle Strap
Boot Toe Type: Plain
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow Upper, Black Sole
Style - Outsole: Cleated
Height: 17 in.
Size - Mens Work Shoe: 12

Overshoes, Multipurpose: Type - Knee Boot Waterproof Overshoe; Boot Closure Style - One Buckle Strap; Boot Toe Type - Plain; Material - Upper - Rubber; Material - Sole - Rubber; Color - Yellow Upper, Black Sole; Style - Outsole - Cleated; Size - Height - 17.00 in; Size - Mens Work Shoe - 12; Manufacturer Series - BYR100