Menu Search
Overshoes, Multipurpose Shoe Cover; Tyvek; Elastic Closure; Height: 5 in.; Universal Size; White
DUPONT PERSONAL PROTECTION #TY450SWH00020000(CS/100)SHOECVR

Shoe Cover; Tyvek; Elastic Closure; Height: 5 in.; Universal Size; White

SKU # 40093598951
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shoe Cover
Boot Closure Style: Elastic
Construction: Serged Seam
Material - Upper: Tyvek
Material - Sole: Tyvek
Color: White
Height: 5 in.
Size - Overshoe: Universal

Thickness: 5.4 mil