Menu Search
Overshoes, Multipurpose Shoe Cover, X-Large, 9.00 in. H, Polypropylene Sole

DIRECT SAFETY PRODUCTS #14067

Shoe Cover, X-Large, 9.00 in. H, Polypropylene Sole

SKU #43007714067
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 200 Pair
Type: Shoe Cover
Material - Sole: Polypropylene
Size - Overshoe: X-Large

Use to protect shoes and boots in dirty areas or to contain dirt from shoes. Generous sizing covers most work shoes and elastic top offers secure protection. Poly-Coated Polypropylene offers greater durability and repels liquid at an affordable price.

Additional Info: 9"W X 18.5"L