Menu Search
Overshoes, Multipurpose Shoe Cover, X-Large, 9.00 in. H, Blue, Polypropylene Sole
DIRECT SAFETY PRODUCTS #133910

Shoe Cover, X-Large, 9.00 in. H, Blue, Polypropylene Sole

SKU # 43007713391
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 150
Unable to add item to cart. Please try again.
Type: Non-Skid Resistant Shoe Cover
Boot Closure Style: Elastic Top
Material - Upper: Polypropylene
Material - Sole: Polypropylene
Color: Blue
Height: 9 in.
Size - Overshoe: X-Large

Get "Super Sticky" traction to prevent slipping and sliding. Cover protects your shoes and boots in dirty areas or to contain dirt from shoes. Generous sizing covers most work shoes and elastic top offers secure protection. Non-Skid Polypropylene is non-conductive with non-skid sole.