Menu Search
Overshoes, Multipurpose Overshoes, No. 12, Black, Rubber Outsole, Polymer Insole

ARAMARK #4743-12-W

Overshoes, No. 12, Black, Rubber Outsole, Polymer Insole

SKU #43713998999
Manufacturer Series: Skidbuster
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Overshoes
Material - Upper: 100 Percent Leather
Material - Sole: Rubber Outsole, Polymer Insole
Color: Black
Size - Overshoe: 12

Skidbusters provide a safe, comfortable environment for the weary feet of hospitality teams across the country. They not only resist water, they channel it away for maximum slip resistance. Soft, cushiony comfort is just a step away.

Additional Info: Wide Width