Menu Search
Overshoes, Dielectric Overshoe, 20kV, Red and Black, Slip-on Closure, Rubber Upper, Rubber Sole, Bar Tread Outsole
SALISBURY #51508/11

Overshoe, 20kV, Red and Black, Slip-on Closure, Rubber Upper, Rubber Sole, Bar Tread Outsole

SKU # 78917997777
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dielectric Overshoe
Voltage Rating: 20kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Red and Black
Closure Style: Slip-on
Style - Outsole: Bar Tread
Size - Shoe: 11
Weight: 3.3 lb. / Pair

Additional Info: Meets ASTM F1117 and ASTM F1116